700W Dual 10 In Subwoofer Party Speaker with Reactive Lights And 2 Wireless Microphones

  • Mfr # BFS-K10

  • Zoro # G621736521


product price:  $228.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
38 in
Length
14 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BFS-K10
Zoro #
G621736521
UPC #
602573510360
Country of Origin
China

Dimensions

Height
38 in
Length
14 in
Width
13 in

Details

Color
Black
Item
Party Speaker

Description

The new Befree Sound Dual 10 Inch Subwoofer Bluetooth Portable Party Speaker with Sound Reactive Party Lights, USB/ SD Input, Rechargeable Battery, Remote Control And 2 Wireless Microphones is an all in one entertainment assistant for the most advanced entertainers around! This easily portable speaker includes hard mounted top handles for your convenience, as well as embedded side handles, and boasts a large frame to ensure its highly visible. This unit is an ideal companion for your hardest workouts! With a hard hitting base line, and thunderous crystal clear sound, it will motivate you along with your favorite work out tracks to push past the ordinary. With such a Colorful Light Show Display built in, this sound system is sure to pump up the party! While your guests may already enjoy your music selections, this speaker will help you take your entertaining to higher level. You can connect a variety of devices, and choose the input that is best to suit your needs. You always have the option of turning down the reactive light show for those more subtle gatherings and allowing yourself to enjoy the strong, clear sound provided by the Dual 10inch Sub-woofers. This system acts incredibly well as a portable loud speakers, with Dual Wireless Microphones included, you'll really be able to make your voice heard! Should you find yourself giving a speech that may not require bright dancing lights, you can simply hit the LED power switch in the back and your speaker will boast a sleek classic look that's all business. EASILY CONNECTABLE: beFree has your convenience in mind! Bluetooth may be your favorite connection, and we understand, but there are times when other options are needed. beFree Sound has jam-packed this ultimate party speaker with connections to ensure you have every option you need. Offering USB, SD and AUX Inputs. It also features Dual Microphone Jacks for your wired microphone, or your opt for using the included Dual Wireless Microphone and feel free to move around. DUAL LAYER REACTIVE PARTY LIGHTS: The Party never stops while this speakers light show is wowing your guests! There are two layers of individually reactive lights which change colors and move to the rhythm of your favorite tracks. While you may have had other party lights in the past, this speaker is sure to amaze and entertain with it's unique style and brilliant lights.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.