Shop BEFREE SOUND
See all product information
Create Account
8 Inch 400 Watt Bluetooth Portable Party PA Speaker System with Illuminating Lights
- Mfr # BFS-4355-2021
- Zoro # G321736234
product price:Â
$
100.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
16.5 in
Length
8.5 in
Width
10.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BFS-4355-2021
- Zoro #
- G321736234
- UPC #
- 840191201783
- Country of Origin
- China
- Item
- Party Speaker
- Color
- Black
Dimensions
- Height
- 16.5 in
- Length
- 8.5 in
- Width
- 10.5 in
Description
beFree Sounds 8 Inch Portable Bluetooth PA Speaker is a stunning piece of audio technology. This unit offers a clean modern look. With the powerful and clear sound offered by this speaker you can rely on it as your sidekick for any public speaking event, social event or gathering. As this is a 2 way speaker, it can be used with other speakers as a main or passive unit once you connect it with a simple AV cable. Comes equipped with both a Mic and a Guitar Jack, and accepts SD and USB inputs. Extendable top handle connected to the rolling back wheels allows the unit to be easily rolled along. This unit is made to give you the freedom of sound wherever you may need it!
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.