Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Inch 400W Bluetooth Portable Party Speaker with USB, SD Input and Reactive Lights

  • Mfr # BFS-3000

  • Zoro # G521736669


product price: $97.45
/ea
Free Shipping & Returns

Key Features

Length
8.5 in
Width
10 in
Height
17.5 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-3000
Zoro #
G521736669
UPC #
602573364215
Country of Origin
China

Dimensions

Length
8.5 in
Width
10 in
Height
17.5 in

Details

Item
Party Speaker
Color
Black

Description

The beFree Sound 8 Inch 400 Watts Bluetooth Portable Party Speaker with USB, SD Input and Reactive Lights brings more power and sound to house parties and other events. Dazzle the stage with an array of illuminating light patterns built into the speaker. Bring along to camping trips or backyard barbeques, with the portable handle bars and wheels this party speaker can go anywhere. Great for an at home or dive bar karaoke night. Never let the party simmer down, the 12v rechargeable battery can last till the night ends!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.