Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bluetooth LED Dancing Water Multimedia Speakers in Black

  • Mfr # BFS-165

  • Zoro # G421736486


product price: $39.99
/ea

Key Features

Height
3 in
Length
8.5 in
Color
Black
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-165
Zoro #
G421736486
UPC #
602573364451
Country of Origin
China

Dimensions

Height
3 in
Length
8.5 in
Width
6 in

Details

Item
Water Multimedia Speakers
Color
Black

Description

Add a captivating touch to clear sound with these BeFree Sound Bluetooth Wireless Multimedia LED Dancing Water Speakers. Easily pair these water speakers to any Bluetooth enabled devices for quality wireless sound. These speakers feature multicolored water jets that dance to the beats of your favorite hits. Not only are they fun and fashionable, they will make you experience clear and quality sound! The fun droplet shape will add a fashionable touch to your home or office, and is also perfect as a gift. These speakers are 100% non toxic, safe and leak proof, so you can enjoy the dazzling water show worry free! Conveniently compact, bring your music in style with you to all your adventures. Includes: 2 dancing speakers, 6 feet USB Cable, 6 feet 3.5mm Audio Cable

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.