Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bluetooth Powered 90 Watt Tower Speaker in Black with 5.1 Inch Subwoofer

  • Mfr # BFS-T50BT

  • Zoro # G321737682


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Height
39 in
Color
Black
Length
6.5 in
Width
5.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-T50BT
Zoro #
G321737682
UPC #
013964974010
Country of Origin
China

Dimensions

Height
39 in
Length
6.5 in
Width
5.25 in

Details

Item
Tower Speaker
Color
Black

Description

Enjoy the ultimate home audio experience with beFree Sound's Bluetooth Tower Speaker. This speaker system is sophistically designed, featuring a sleek and slender look and smooth sound. With Bluetooth, USB and FM radio capability, the system offers the best possible listening options for your enjoyment.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.