Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bluetooth Powered Tower Speaker in Natural Wood

  • Mfr # BFS-TW91BT

  • Zoro # G021738934


product price: $159.99
/ea
Free Shipping & Returns

Key Features

Height
35.5 in
Width
6.5 in
Length
11.75 in
Color
Brown
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-TW91BT
Zoro #
G021738934
UPC #
013964974034
Country of Origin
China

Dimensions

Height
35.5 in
Width
6.5 in
Length
11.75 in

Details

Color
Brown
Item
Tower Speaker

Description

Enjoy the ultimate home audio experience with beFree Sound's Bluetooth Tower Speaker. This speaker system is sophistically designed, featuring a sleek and slender look and smooth sound. With Bluetooth, USB, SD and FM radio capability, the system offers the best possible listening options for your enjoyment.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.