Bluetooth Wireless Active Sports Earbud Headphones in Black with Microphone

  • Mfr # BHBT-7X-BLK

  • Zoro # G021740128


product price: $32.99
/ea

Key Features

Length
1.5 in
Width
8 in
Height
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BHBT-7X-BLK
Zoro #
G021740128
UPC #
602573153000
Country of Origin
China

Dimensions

Length
1.5 in
Width
8 in
Height
8 in

Details

Item
Sports Earbud Headphones
Color
Black

Description

Enjoy your favorite music on the go with the beFree Sound Bluetooth Wireless Active Ear Bud Headphones in Black with Microphone. Compete in intense sports and never worry about any annoying cables or losing a bud. The ergonomic clip easily fits around your neck and stays on as you move around. The built in microphone allows for phone calls to be taken through the headset for hands free convenience. Never miss a beat, the Bluetooth headphone clip has controls placed on it for phone calls, volume, and music control. The long lasting battery life allows up to 8 hours of music, 10 hours of talking time, and 300 hours of standby.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.