Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color LED 2.1 Gaming Speaker System

  • Mfr # BFS-S500

  • Zoro # G221739274


product price: $41.69
/ea

Key Features

Color
Black
Height
4.5 in
Width
6.7 in
Material
Aluminum
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-S500
Zoro #
G221739274
UPC #
840191204784
Country of Origin
China

Dimensions

Height
4.5 in
Width
6.7 in
Length
9 in

Details

Color
Black
Material
Aluminum
Item
Gaming Speaker System

Description

Immerse yourself into gameplay or relax with some casual downtime with this set up. With a high quality dual speaker and subwoofer, and colorful LED accent lights, every moment is felt and heard. Compact size is perfect for your desk top, designed with a sleek matte finish and boxy shape. Rotary dials control volume, treble, and bass. Set comes with two speakers, one subwoofer, and one split AUX and USB power cord.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.