Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Color LED Dual Gaming Speakers

  • Mfr # BFS-529

  • Zoro # G421739210


product price: $35.75
/ea

Key Features

Color
Black
Width
3.4 in
Length
3.4 in
Height
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-529
Zoro #
G421739210
UPC #
840191204753
Country of Origin
China

Dimensions

Width
3.4 in
Length
3.4 in
Height
7.25 in

Details

Color
Black
Item
Dual Gaming Speakers

Description

The beFree Sound Color LED Gaming Speakers provide an experience like never before. Add colorful lights and quality sound to your gaming and heighten your sessions like never before. With superior dual speakers, every sound effect and musical tune is heard. Designed with iron mesh front speakers, matte finish, and compact size, perfect to fit on any desktop. Volume control turner on power cable for full control. Ideal for short and long gaming sessions. USB and AUX connection allow for fast and easy setup with both laptop and desktop gaming rigs. Brighten up your desktop with the built in, six setting, color changing RGB LED Lights.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.