Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Computer Gaming 2.1 Speaker System with Color LED Lights

  • Mfr # BFS-S171

  • Zoro # G821738011


product price: $41.69
/ea

Key Features

Width
6.6 in
Material
Aluminum
Color
Black
Length
9 in
Height
4.6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-S171
Zoro #
G821738011
UPC #
840191204791
Country of Origin
China

Dimensions

Width
6.6 in
Length
9 in
Height
4.6 in

Details

Item
Speaker System
Material
Aluminum
Color
Black

Description

The beFree Sound 2.1 Gaming Speaker System provides an experience like never before. Immerse yourself into gameplay or relax with some casual downtime with this set up. With a high quality dual speaker and subwoofer, and colorful LED accent lights, every moment is felt and heard. Compact size is perfect for your desk top, designed with a sleek matte finish and boxy shape. Rotary dials control volume and bass. Set comes with two speakers, one subwoofer, one AUX cable, and one power cord.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.