Zoro Homepage

Double 10 Inch Subwoofer Portable Bluetooth Party Speaker with Reactive Lights

  • Mfr # BFS-5501

  • Zoro # G321738368


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Length
11.5 in
Width
12.6 in
Color
Black
Height
35.4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-5501
Zoro #
G321738368
UPC #
602573151860
Country of Origin
China

Dimensions

Length
11.5 in
Width
12.6 in
Height
35.4 in

Details

Color
Black
Item
Party Speaker

Description

beFree Sound's Sound Double 10 Inch Subwoofer Bluetooth Portable Party Speaker is an all in one party companion! This Speaker not only delivers clear and extremely power sound, but provides a light show to go with it. Each of the large 10 inch Sub-woofers has built in reactive party lights which illuminate and liven up any scene. The unit features a top control panel with two large illuminated volume control nobs with a stunning blue halo light. Separate volume control for the included Microphone and the general speaker volume allow you to control the sound settings to perfection. Whether you will you this unit for public speaking, or social events, you simply can't go wrong. Item Measurements: 35.4" x 12.6" x 11.5" Item Weight: 31 lbs.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.