Dual 12 Inch Subwoofer Portable Party Speaker with LED Lights and Wireless Microphone

  • Mfr # BFS-7777X

  • Zoro # G721738913


product price:  $279.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Length
35 in
Width
34.15 in
Height
41.75 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-7777X
Zoro #
G721738913
UPC #
602573433096
Country of Origin
China

Dimensions

Length
35 in
Width
34.15 in
Height
41.75 in

Details

Item
Party Speaker
Color
Black

Description

The new beFree Sound Dual 12 Inch Sub woofer Bluetooth Portable Party Speaker With LED Lights, USB/ SD Input, Rechargeable Battery, Remote Control And Wireless Microphone is an all in one entertainment assistant for the most advanced entertainers around! This easily portable speaker includes hard mounted top handles for your convenience, and boasts a large frame to ensure it's highly visible. With such a Colorful Light Show Display, this sound system is sure to pump up the party in a whole new way. While your guests may already enjoy your music selections, this speaker will help you take your entertaining to a higher level. You can connect a variety of devices, and choose the input that is best to suit your needs. You always have the option of turning down the reactive light show for those more subtle gatherings and allowing yourself to enjoy the strong, clear sound provided by the Dual 12inch Sub woofers. beFree has your convenience in mind! Bluetooth may be your favorite connection, and we understand, but there are times when other options are needed. With you in mind, beFree Sound has jam-packed this ultimate party speaker with connections to ensure you have every option you need. This Speaker offers USB, SD and AUX Inputs. It also features a Microphone Jack for your wired microphone, or you can connect the included wireless microphone and feel free to move around while you dance and sing to your favorite karaoke tunes! The Party never stops while this speaker light show is wowing your guests! There are two layers of individually reactive lights which change colors and move to the rhythm of your favorite tracks. While you may have had other party lights in the past, this speaker is sure to amaze and entertain with its unique style and brilliant lights. This Amazing Speaker even projects moving lights onto the ceiling with its Top Mounted Light Projection Dome! Hard mounted handles, and Dual Rolling Wheels make this unit easy to transport and handle. Designed with your convenience in mind so that you'll never have to leave this speaker behind! If this speaker won't impress you with its size alone. The 12 inch Double Sub woofers offer thunderous and thrilling power will. This speaker ensures that your guests will be moved by the music even if they lean against the walls! Includes One Portable Speaker (15" x 14.15" x 41.75" - 41.15 lbs), One Remote Control, and One Wireless Microphone.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.