Zoro Homepage

Dual 8 Inch Bluetooth Wireless Portable Party Speaker with Reactive Lights

  • Mfr # BFS-8810

  • Zoro # G621739317


product price: $170.99
/ea
Free Shipping & Returns

Key Features

Length
13.5 in
Color
Black
Width
12 in
Height
28 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-8810
Zoro #
G621739317
UPC #
840191205330
Country of Origin
China

Dimensions

Length
13.5 in
Width
12 in
Height
28 in

Details

Color
Black
Item
Party Speaker

Description

Step into a world of quality sound with the beFree Sound Dual 8 Inch Bluetooth Wireless Portable Party Speaker with Reactive Lights. The ultimate sound machine for all your listening needs. Perfect for all size gatherings indoors and out, boosts great quality sound that will get any crowd moving and grooving. Reactive lights will also entertain your audience with it's multi colored light show. Unit includes a handy wireless microphone to assist in addressing your large crowds along with a remote control allowing you to quickly navigate through the speakers functions. Your carry handle and panel is ideally located at the top of the speaker with adjustable volume and level controls. Connect wirelessly with your smart device or through the card slots with your saved music files.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.