Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Compact LED Gaming Speakers

  • Mfr # BFS-N115

  • Zoro # G421738367


product price: $23.59
/ea

Key Features

Length
3 in
Color
Black
Width
2.6 in
Height
4 in
Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-N115
Zoro #
G421738367
UPC #
840191204760
Country of Origin
China

Dimensions

Length
3 in
Width
2.6 in
Height
4 in

Details

Color
Black
Item
LED Gaming Speakers
Material
Aluminum

Description

Elevate your gaming experience with the beFree Sound Color LED Gaming Speakers. Add colorful lights and quality sound to your gaming and heighten your sessions like never before. With superior dual speakers, every sound effect and musical tune is heard. Designed with a boxy shape, matte finish, and compact size, perfect to fit on any desktop. Volume control turner on power cable for full control. Ideal for both intense and casual game sessions.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.