Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gaming Dual Soundbar with RGB LED Lights

  • Mfr # BFS-166

  • Zoro # G521737758


product price: $40.59
/ea

Key Features

Overall Length
2.75 in
Overall Width
15 in
Color
Black
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-166
Zoro #
G521737758
UPC #
840191204777
Country of Origin
China

Dimensions

Overall Length
2.75 in
Overall Width
15 in
Height
3 in

Details

Item
Gaming Dual Soundbar
Color
Black

Description

Immerse yourself into gameplay with the beFree Sound Gaming Soundbar. With powerful sound quality suited for gaming and vibrant color changing LED lights, you will experience your gaming on a whole new level. This sound bar is designed to come apart into two pieces for convenience, when you want a more surround sound experience or need to make space, just separate the two halves and stand up individually! Compact size is perfect for any desk top gaming set up. Rotary volume knob and touch shut off function gives you full control of light and sound. Power connection is a dual AUX and USB cable for easy hook up to both desktop and laptop computers.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.