Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Multimedia Reactive Color LED and Dancing Water Bluetooth Computer Speakers

  • Mfr # BFS-167

  • Zoro # G621737160


product price: $43.39
/ea

Key Features

Color
Black
Width
6.5 in
Length
10 in
Height
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-167
Zoro #
G621737160
UPC #
602573510551
Country of Origin
China

Dimensions

Width
6.5 in
Length
10 in
Height
3.5 in

Details

Color
Black
Item
Water Computer Speakers

Description

With the all new beFree Sound Multimedia Sound Reactive Color Changing LED and Dancing Water Bluetooth Shelf and Tabletop Speakers will transport you to another world will their mesmerizing display! You'll love the unique and stunning performance of this speaker pair from the color changing light show to the clear and strong sound produced by their compact frame. Whether you give the gift of these speakers to yourself or gift them to friends and family these speakers are sure to please. A MESMERIZING LIGHT DISPLAY: These unique multimedia speakers will dazzle and amaze you with the continuously flowing and dancing color changing light show contained in this sleek and stylish pair. Each Speaker features 6 powerful water jets that shoot up and reflect the color changing lights to give you a truly captivating display. EASY CONNECTIVITY: You can easily connect your speakers to any smart device with Bluetooth and enjoy all your favorite digital content. PERFECT GIFT: These Speakers make a stunning gift for your friends and family! Ideal for a wide range of ages and personalities, these speakers are a sure to please! SOOTHING APPLICATIONS: These speakers are ideal as a nightlight for those of us who struggle falling asleep and like to listen to our favorite tracks while we drift off. Simply turn on your favorite relaxing melody and let the dancing lit waters sooth you off to sleep. VARIABLE VOLUME LIGHT AND WATER SHOW: The louder your music becomes, the more vibrant the color and water light show becomes! The water streams in your new speakers will dance to the beat of your favorite tracks and follow the rhythm for your enjoyment. You also have the option of turning off the light and water show and using the speakers as a stylish compact addition to your multimedia entertainment. Each Speaker Measures in at : 10" in Height by 3.25" in Width by 3.25" in Depth Includes: pair of water speakers, USB power cable. 3.5mm audio cable and speaker connector Modes: AUX, Bluetooth Operation Temperature : 32 DegF - 102 DegF Storage temperature : 5 DegF - 140 DegF Storage Humidity : 20%-90% RH 12 Multicolored LEDs in Total (6 per speaker - red, blue, green) Built In Speaker Controls: Volume+, Volume-, Toggle LED Dancing Waters , Power On/Off

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.