Zoro Homepage

Projection Dome 6.5 In Sub Portable Party Speaker with Remote Control and Microphone

  • Mfr # BFS-3800

  • Zoro # G421739494


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
11.5 in
Width
11.5 in
Height
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-3800
Zoro #
G421739494
UPC #
602573151846
Country of Origin
China

Dimensions

Length
11.5 in
Width
11.5 in
Height
17.5 in

Details

Item
Party Speaker
Color
Black

Description

beFree Sound's Projection Party Light Dome Subwoofer Bluetooth Portable Party Speaker offers both stunning sound and an extremely fun projection light dome that really sets the mood for you and your guests! You can choose to use this speaker with or without the light projection which makes it ideal for a professional setting as well as a party scene.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.