Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Triple 10 Inch Portable Bluetooth Subwoofer Speaker with Party Lights

  • Mfr # BFS-6700

  • Zoro # G821740120


product price: $229.99
/ea
Free Shipping & Returns

Key Features

Width
11.75 in
Height
48.25 in
Length
12 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFS-6700
Zoro #
G821740120
UPC #
602573151877
Country of Origin
China

Dimensions

Width
11.75 in
Height
48.25 in
Length
12 in

Details

Color
Black
Item
Party Speaker

Description

beFree Sound's Triple 10 Inch Subwoofer Portable Bluetooth Speaker with Party Lights is the ideal all in one party companion! This Speaker not only delivers clear and extremely powerful sound, but also provides a stunning light show all night. Each of the three large 10 inch Sub-woofers has built in reactive party lights which illuminate and liven up any rave. The unit features a top control panel with two large lit up volume control nobs each featuring a stunning blue halo light. Separate volume control for the included Microphone and the general speaker volume allow you to control the sound settings to perfection. You can even use the remote to change tracks and adjust everything from input to volume from across the room. Includes One Portable Speaker (51.1" x 15.1" x 15" - 45.3 lbs), One Remote Control, and One Wireless Microphone Whether you use this tall speaker for public speaking, or social events, you simply can't go wrong.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.