Zoro Homepage

Combo Emergency Light and Exit Sign, PCH-R-SA

  • Mfr # PCH-R-SA

  • Zoro # G703162538


product price: $67.89
/ea

Key Features

Width
1.75"
Height
7.2"
Voltage
120-277V
Housing Material
Thermoplastic
Number of Faces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCH-R-SA
Zoro #
G703162538
UPC #
-
Country of Origin
China

Dimensions

Width
1.75"
Height
7.2"
Length
11.6"
Overall Width
4.33"
Overall Height
8.2"
Overall Length
17.9"

Details

Voltage
120-277V
Housing Material
Thermoplastic
Number of Faces
2
Mounting
Ceiling
Lighting Technology
LED
Emergency Illumination Time
90 min
Battery Chemistry
Ni-Cad
Letter Color
Red
Optional Remote Head
Yes
Head Lamps Adjustable
Yes
Standards
UL
Number of Lamp Heads
2
Includes
Extra Face plate
Operating Temp. Range
68F - 104F
Description/Special Features
Adjustable Chevrons, 2 Face plates
Voltage - Emergency Lighting and Exit Signs
120-277V
Fixture Wattage
2W
Lamp Watts
1.5W
Weight
3lbs
Application
Exit Sign Combo
Color
White
For Use With
Emergency Lighting
Emergency Back up Battery
Yes

Description

The PACO PCH combination exit and emergency unit features performance and reliability in a small and attractive package.The PACO PCH is constructed from high impact, injection molded thermoplastic.
White finish is standard. Each emergency head houses a single LED cluster that totals 1.5W.
The exit sign features field adjustable chevrons. The PACO PCH can be universally mounted single or double face (extra faceplate included).
The PACO PCH combination is designed for surface wall or ceiling installations. Suitable for indoor / damp location environments.PACO offers remote capable option of operating 2, single head remotes or 1 double head remote. Max load per unit: 3.4W.
This unit features red LEDs.

Restrictions

Meets U.S. Federal minimum energy-efficiency standards (Circle E).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.