Combo Emergency Light and Exit Sign, STXC612LGU-2LR5.4W-120277V

  • Mfr # STXC612LGU-2LR5.4W-120277V

  • Zoro # G103505218


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Width
2.5"
Height
12.5"
Voltage
120-277V
Housing Material
Steel
Number of Faces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
STXC612LGU-2LR5.4W-120277V
Zoro #
G103505218
UPC #
-
Country of Origin
Canada

Dimensions

Width
2.5"
Height
12.5"
Length
12"
Overall Height
12.5"
Overall Length
12"
Overall Width
2.5"

Details

Voltage
120-277V
Housing Material
Steel
Number of Faces
2
Mounting
Universal
Lighting Technology
LED
Emergency Illumination Time
90 min
Battery Chemistry
SLA
Letter Color
Green
Number of Lamp Heads
2
Lamp Watts
5.4W
Operating Temp. Range
50F - 104F
Description/Special Features
Combo Unit
Includes
Battery Backup
Fixture Wattage
12W
Voltage - Emergency Lighting and Exit Signs
120-277V
Head Lamps Adjustable
2
Standards
Baa, CSA
Weight
4.5lbs
Application
Exit Sign Combo
Color
White
For Use With
Emergency Lighting
Emergency Back up Battery
Yes

Description

The STX-C (combination) exit sign and battery unit series features an attractive, contemporary steel housing design.
Ideal for commercial & institutional installations; the combined ability to mark an exit and light the path of egress, make the STX-C an extremely versatile fixture.
Available configured with high-output LED lamps for self-powered operation.
The STX-C series is suitable for surface ceiling and wall mounting. Suitable for indoor installations. The STX exit is suitable for surface ceiling, wall and end mounting. Suitable for indoor installations.
This 6-Volt, 12-Watt version features green LEDs, a universal face configuration and double PAR36 5.4 Watt incandescent lamps.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.