Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Emergency Light

  • Mfr # EST12120-2LR50WH-120277347V

  • Zoro # G803505945


product price: $272.99
/ea
Item requires special delivery charges. A $45.00 per item surcharge will be applied.

Key Features

Lighting Technology
LED
Housing Material
Steel
Includes
Battery Backup
Mounting
Wall/Ceiling/End
Standards
Baa, CSA, ETL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EST12120-2LR50WH-120277347V
Zoro #
G803505945
UPC #
-
Country of Origin
Canada

Dimensions

Height
9 - 10"
Width
3 - 8"
Length
10 - 15"
Overall Height
9 - 10"
Overall Length
10 - 15"
Overall Width
3 - 8"

Details

Lighting Technology
LED
Housing Material
Steel
Includes
Battery Backup
Mounting
Wall/Ceiling/End
Standards
Baa, CSA, ETL
Voltage - Emergency Lighting and Exit Signs
120-277V
Operating Temp. Range
50F to 104F
Head Lamps Adjustable
Yes
Lamp Watts - Emergency Lighting and Exit Signs
5 - 50W
Number of Lamp Heads
2
Voltage
120-277V
Emergency Illumination Time
90 min
Features
Steel EM with remote capable
Color
White
Weight
17 lbs
For Use With
Emergency Lighting
Battery Chemistry
Ni-Cad/SLA
Optional Remote Head
Yes
Emergency Back up Battery
Yes

Description

The EST emergency unit offers durable construction, easy installation and the ability to adapt to your specifications.The EST is constructed with a 20 gauge steel cabinet.
Terminal connectors allow for larger gauge wires to be connected for remote loads.
White finish is standard (other colors are available).Emergency lighting heads are molded from high impact thermoplastic in a matching color; (LR) PAR36 style are standard, (SR) PAR18 style are optional.
Universal mounting pattern and key hole slots are stamped on the back and conduit knockouts on the sides of each unit.
This 12 Volt, 120 Watt EST unit features 2 50-Watt, PAR36 Halogen lamps.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.