Shop BEGHELLI
See all product information
Create Account
LED Edge-lit Exit Sign, CYCECOSALUWCS
Mfr # CYCECOSALUWCS
Zoro # G403505208
product price:Â
$
64.69
/ea
Key Features
Width
2"
Height
9.53"
Voltage
120-277V
Housing Material
ABS
Number of Faces
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYCECOSALUWCS
- Zoro #
- G403505208
- UPC #
- -
- Country of Origin
- China
- Voltage
- 120-277V
- Housing Material
- ABS
- Number of Faces
- 2
- Mounting
- Wall/Ceiling
- Lighting Technology
- LED
- Emergency Illumination Time
- 90 min
- Battery Chemistry
- Ni-Cad
- Letter Color
- Red, Green
- Standards
- UL
- Operating Temp. Range
- 32F to 104F
- Fixture Wattage
- 2.6W
- Includes
- Battery Backup
- Voltage - Emergency Lighting and Exit Signs
- 120-277V
- Application
- Indoor Exit
- Color
- White
- For Use With
- Emergency Lighting
- Weight
- 3lbs
- Emergency Back up Battery
- Yes
Description
The CYCLONE ECO is an affordable solution that features a contemporary, clean design, easy to specify and stock.
The CYCLONE ECO series exit is an affordable solution that comes standard with single face, double face, red panels, green panels and field installable chevrons.
The cylindrical housing of the CYCLONE ECO is constructed with a durable white thermoplastic making it ideal for indoor and damp applications such as condos, hospitality, retail and commercial spaces.
This version operates with A/C and an in emergency mode with a back-up battery.
The CYCLONE ECO series exit is an affordable solution that comes standard with single face, double face, red panels, green panels and field installable chevrons.
The cylindrical housing of the CYCLONE ECO is constructed with a durable white thermoplastic making it ideal for indoor and damp applications such as condos, hospitality, retail and commercial spaces.
This version operates with A/C and an in emergency mode with a back-up battery.