Shop EXITRONIX
See all product information
Create Account
S900U Series LED Edge-Lit Exit Sign, Universal Mount, Aluminum Housing
- Mfr # S900UM-RG-WB-SR-WH
- Zoro # G623654182
product price:Â
$
155.99
/ea
Free Shipping & Returns
Key Features
Width
12.4 in
Housing Material
Aluminum, Acrylic
Voltage
120V AC, 277V AC
Housing Finish
White
Height
11.4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- S900UM-RG-WB-SR-WH
- Zoro #
- G623654182
- UPC #
- 190622121310
- Country of Origin
- China
- Housing Material
- Aluminum, Acrylic
- Voltage
- 120V AC, 277V AC
- Item
- LED Exit Sign
- Housing Finish
- White
- Includes
- Single-face mirrored panel, Double-face mirrored panel, Surface mount canopy, Recessed mounting hardware, NiCad battery
Dimensions
- Width
- 12.4 in
- Height
- 11.4 in
- Depth
- 5-1/2 in
Description
The Exitronix S900U Series LED Edge-Lit Exit Sign provides architectural styling and reliable emergency exit signage for commercial and institutional environments. Designed with a slim, low-profile edge-lit panel, the fixture offers a modern appearance while delivering bright, uniform LED illumination for clear visibility along the path of egress. The versatile pivoting design allows simple installation in virtually any application, including wall, ceiling, sloped ceiling, or recessed mounting configurations. Each unit includes a surface mounting canopy as well as hardware for recessed mounting installations, making the S900U Series one of the most flexible edge-lit exit signs available. The universal configuration includes both single-face and double-face panel options in the same package, simplifying ordering and inventory management. The compact snap-in design allows quick installation and easy maintenance while maintaining a sleek architectural appearance suitable for offices, corridors, lobbies, healthcare facilities, schools, and other commercial interiors. Battery backup models provide a UL 924 listed minimum 90-minute emergency run time during power interruptions and recharge within 24 hours once power is restored. Integrated protection features such as low-voltage disconnect help prevent deep battery discharge and extend system life. The S900U Series is listed for damp locations and engineered for dependable performance and installation flexibility. With its combination of modern design, multiple mounting options, and reliable LED illumination, the Exitronix S900U Series offers a versatile solution for code-compliant exit signage in commercial buildings."
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.