Zoro Homepage

LED Edge-lit Exit Sign, CYCHTLG1MWCS-120277V

  • Mfr # CYCHTLG1MWCS-120277V

  • Zoro # G003505202


product price: $201.99
/ea
Free Shipping & Returns

Key Features

Width
2"
Height
9.53"
Voltage
120-277V
Housing Material
ABS
Number of Faces
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYCHTLG1MWCS-120277V
Zoro #
G003505202
UPC #
-
Country of Origin
Canada

Dimensions

Width
2"
Height
9.53"
Length
12.6"
Overall Height
9.53"
Overall Width
2"
Overall Length
12.6"

Details

Voltage
120-277V
Housing Material
ABS
Number of Faces
2
Mounting
Wall/Ceiling
Lighting Technology
LED
Emergency Illumination Time
90 min
Battery Chemistry
Ni-Cad
Letter Color
Red, Green
Voltage - Emergency Lighting and Exit Signs
120-277V
Application
Indoor Exit
Operating Temp. Range
32F to 104F
Weight
4.1 lbs
Standards
UL
Includes
Canopy
Fixture Wattage
2.6W
For Use With
Emergency Lighting
Color
White
Emergency Back up Battery
No

Description

The Cyclone series of edge-lit exits feature a radical extruded aluminum cylindrical design.
When paired with the cast canopy, the Cyclone provides a fresh approach to a modern exit sign.Utilizing indirect, high-output LED technology, the Cyclone illuminates with a crisp and even light distribution.
The Cyclone can be wall & ceiling or end mounted.
The Cyclone can be configured for AC only, AC/DC and self-powered operation versions.
This A/C only version features green LEDs, single-face mirror face plate and is wall/ceiling surface mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.