Shop BEGHELLI
See all product information
Create Account
LED Edge-lit Exit Sign, CYCHTLG2MWCS-120277V
Mfr # CYCHTLG2MWCS-120277V
Zoro # G903505197
product price:Â
$
211.99
/ea
Free Shipping & Returns
Key Features
Width
2"
Height
9"
Voltage
120-277V
Housing Material
Die-Cast Aluminum
Number of Faces
Single/Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CYCHTLG2MWCS-120277V
- Zoro #
- G903505197
- UPC #
- -
- Country of Origin
- Canada
- Voltage
- 120-277V
- Housing Material
- Die-Cast Aluminum
- Number of Faces
- Single/Double
- Mounting
- Wall/Ceiling/End
- Lighting Technology
- LED
- Emergency Illumination Time
- 90 min
- Battery Chemistry
- Ni-Cad
- Letter Color
- Red, Green
- For Use With
- Emergency Lighting
- Operating Temp. Range
- 50F to 113F
- Description/Special Features
- Aluminum Housing
- Application
- Indoor Exit
- Color
- White
- Fixture Wattage
- 2W
- Weight
- 4.1 lbs
- Standards
- T20, BAA, CSA
- Includes
- Canopy
- Voltage - Emergency Lighting and Exit Signs
- 120-277V
- Emergency Back up Battery
- No
Description
The Cyclone series of edge-lit exits feature a radical extruded aluminum cylindrical design.
When paired with the cast canopy, the Cyclone provides a fresh approach to a modern exit sign.Utilizing indirect, high-output LED technology, the Cyclone illuminates with a crisp and even light distribution.
The Cyclone can be wall & ceiling or end mounted.
The Cyclone can be configured for AC only, AC/DC and self-powered operation versions.
This A/C only version features green LEDs, double-face mirror face plate and is wall/ceiling surface mounting.
When paired with the cast canopy, the Cyclone provides a fresh approach to a modern exit sign.Utilizing indirect, high-output LED technology, the Cyclone illuminates with a crisp and even light distribution.
The Cyclone can be wall & ceiling or end mounted.
The Cyclone can be configured for AC only, AC/DC and self-powered operation versions.
This A/C only version features green LEDs, double-face mirror face plate and is wall/ceiling surface mounting.