Shop STI

Exit Door Alarm, Red, Polycarbonate, 105 dB

  • Mfr # STI-6453AED
  • Zoro # G0574835

product price: 
$
93.69
/ea

Key Features

Standards
CE, FCC, IC
Decibels
105 dB
Body Dia.
5 3/8 in
Housing Material
Polycarbonate
Body Width
5 3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STI-6453AED
Zoro #
G0574835
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Body Dia.
5 3/8 in
Body Width
5 3/8 in
Body Length
5 3/8 in
Body Height
2 in
Body Thickness
1/8 in
Alarm Width
5 3/8 in
Alarm Diameter
5 3/8 in
Alarm Height
5 3/8 in
Alarm Depth
2 in

Details

Item
Exit Sign
Standards
CE, FCC, IC
Decibels
105 dB
Housing Material
Polycarbonate
Inside Keyed Cylinder Type
Mortise
Alarm Type
Horn
Alarm Duration
3 min, 30 sec, Continuously
For Use With
STI AED Cabinets
Door Handing
Non-Handed
Activated By
Reed Switch/Magnet
Amps
0.05
Finish
Unfinished
Body Material
Polycarbonate
Control Key Registration Required
No
Power Source
Electrically Corded
Cylinder Type
Mortise
Product Type
Exit Door Alarm
Shape
Rectangular
Siren Style
Siren
Alarm Body Material
Polycarbonate
Sound Level
105 dB
Alarm Body Color
Red
Door Hand Orientation
Left Hand, Right Hand
Current Rating
1 A
Voltage Rating
0.5 V DC
Power Source - TS Only
Electrically Corded
Power Source - old
Electrically Corded

Description

Exit Door Alarm, Finish Unfinished, Cylinder Type Mortise, Alarm Type Horn, Inside Keyed Cylinder Type Mortise, Siren Style Siren, Activated By Reed Switch/Magnet, Alarm Duration 3 min, 30 sec, Continuously, Door Handing Non-Handed, Body Thickness 1/8 in, Body Dia. 5 3/8 in, Body Length 5 3/8 in, Body Height 2 in, Body Width 5 3/8 in, Decibels 105 dB, Power Source Electrically Corded, 0.05 Amps, Housing Material Polycarbonate, Standards CE, FCC, IC, For Use With STI AED Cabinets

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.