Zoro Homepage

LED Edge-lit Exit Sign, CYCSALG1MWCS-120277V

  • Mfr # CYCSALG1MWCS-120277V

  • Zoro # G403505192


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Width
2"
Height
9"
Voltage
120-277V
Housing Material
Die-Cast Aluminum
Number of Faces
Single/Double
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CYCSALG1MWCS-120277V
Zoro #
G403505192
UPC #
-
Country of Origin
Canada

Dimensions

Width
2"
Height
9"
Overall Width
2"
Overall Height
9"
Length
12.5'
Overall Length
12.5'

Details

Voltage
120-277V
Housing Material
Die-Cast Aluminum
Number of Faces
Single/Double
Mounting
Wall/Ceiling/End
Lighting Technology
LED
Emergency Illumination Time
90 min
Battery Chemistry
Ni-Cad
Letter Color
Red, Green
Operating Temp. Range
50F to 113F
For Use With
Emergency Lighting
Weight
4.6 lbs
Description/Special Features
Aluminum Housing
Voltage - Emergency Lighting and Exit Signs
120-277V
Application
Indoor Exit
Color
White
Includes
Canopy
Fixture Wattage
2W
Standards
T20, BAA, CSA
Emergency Back up Battery
Yes

Description

The Cyclone series of edge-lit exits feature a radical extruded aluminum cylindrical design.
When paired with the cast canopy, the Cyclone provides a fresh approach to a modern exit sign.Utilizing indirect, high-output LED technology, the Cyclone illuminates with a crisp and even light distribution.
The Cyclone can be wall & ceiling or end mounted.
The Cyclone can be configured for AC only, AC/DC and self-powered operation versions.
This A/C and battery back-up emergency mode version features green LEDs, single-face mirror face plate and is wall/ceiling surface mounting.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.