Shop BEGHELLI
See all product information
Create Account
LED Edge-lit Exit Sign, CYCSALR1MWCS-120277V
Mfr # CYCSALR1MWCS-120277V
Zoro # G803505211
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Width
2"
Height
9"
Voltage
120-277V
Housing Material
Die-Cast Aluminum
Number of Faces
Single/Double
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CYCSALR1MWCS-120277V
- Zoro #
- G803505211
- UPC #
- -
- Country of Origin
- Canada
Dimensions
- Width
- 2"
- Height
- 9"
- Overall Width
- 2"
- Length
- 12.5'
- Overall Height
- 9"
- Overall Length
- 12.5'
Description
The Cyclone series of edge-lit exits feature a radical extruded aluminum cylindrical design.
When paired with the cast canopy, the Cyclone provides a fresh approach to a modern exit sign.Utilizing indirect, high-output LED technology, the Cyclone illuminates with a crisp and even light distribution.
The Cyclone can be wall & ceiling or end mounted.
The Cyclone can be configured for AC only, AC/DC and self-powered operation versions.
This A/C and battery back-up emergency mode version features red LEDs, single-face mirror face plate and is wall/ceiling surface mounting.
When paired with the cast canopy, the Cyclone provides a fresh approach to a modern exit sign.Utilizing indirect, high-output LED technology, the Cyclone illuminates with a crisp and even light distribution.
The Cyclone can be wall & ceiling or end mounted.
The Cyclone can be configured for AC only, AC/DC and self-powered operation versions.
This A/C and battery back-up emergency mode version features red LEDs, single-face mirror face plate and is wall/ceiling surface mounting.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.