Shop EXITRONIX
See all product information
Create Account
900EX Series LED Edge-Lit Exit Sign, Aluminum Housing, Red/Green Panel
- Mfr # 902EX-R-LB-RM-BA
- Zoro # G023654089
product price:Â
$
313.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Aluminum
Width
15-3/4 in
Letter Color
Red
Background Color
Mirror
Housing Finish
Brushed Aluminum
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 902EX-R-LB-RM-BA
- Zoro #
- G023654089
- UPC #
- 190622089498
- Country of Origin
- China
- Housing Material
- Aluminum
- Item
- LED Exit Sign
- Letter Color
- Red
- Background Color
- Mirror
- Housing Finish
- Brushed Aluminum
- Voltage
- 120V AC, 277V AC
- Includes
- Field-selectable directional chevrons, AC Only
Dimensions
- Width
- 15-3/4 in
- Height
- 11.56 in
- Depth
- 3-1/4 in
Description
The Exitronix 900EX Series LED Edge-Lit Exit Sign delivers architectural styling and dependable emergency exit marking for commercial and institutional environments. Designed with a slim, specification-grade aluminum housing, the fixture provides a clean, modern appearance suitable for offices, retail spaces, healthcare facilities, and other public buildings. The edge-lit EXIT panel utilizes high-intensity red or green LEDs to provide constant, uniform illumination while minimizing energy consumption and maintenance requirements. Long-life LED technology helps ensure reliable visibility of exit signage while reducing the need for lamp replacements. The 900EX Series supports multiple installation configurations, including recessed ceiling, recessed wall, surface ceiling, end, or wall mounting. Field-selectable directional chevrons are included, allowing installers to configure exit direction during installation to meet building layout requirements. The fixture operates on a 120/277VAC dual-voltage input and is available with maintenance-free nickel-cadmium battery backup for emergency operation. When utility power is interrupted, battery-equipped models provide a minimum 90-minute emergency run time to support code-compliant life safety operation. Engineered for reliability and flexibility, the Exitronix 900EX Series LED Edge-Lit Exit Sign offers an attractive and durable solution for architectural exit signage applications.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.