Zoro Homepage

LED Edge-lit Exit Sign, OL2HTLG1MCR-120277V

  • Mfr # OL2HTLG1MCR-120277V

  • Zoro # G603505213


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Width
4"
Height
11.25"
Voltage
120-277V
Housing Material
Steel
Number of Faces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL2HTLG1MCR-120277V
Zoro #
G603505213
UPC #
-
Country of Origin
Canada

Dimensions

Width
4"
Height
11.25"
Length
14.25"
Overall Width
4"
Overall Height
11.25"
Overall Length
14.25"

Details

Voltage
120-277V
Housing Material
Steel
Number of Faces
1
Mounting
Ceiling Recessed
Lighting Technology
LED
Emergency Illumination Time
90 min
Battery Chemistry
Ni-Cad
Letter Color
Green
Description/Special Features
Recessed back box,field adjustable chevrons, test switch
Voltage - Emergency Lighting and Exit Signs
120-277V
Includes
T-Bar Mounting Brackets
Operating Temp. Range
50F - 104F
Fixture Wattage
2W
Standards
Baa, CSA, T20
Color
Gray
Weight
7 lbs
Application
Exit Sign
For Use With
Emergency Lighting
Emergency Back up Battery
Yes

Description

The OL2 series has been developed with style, ease of installation and dependability in mind.
Utilizing indirect LED technology, the OL2 provides and edge-lit exit sign with even light distribution.
This version of the OL2 is single-faced with a mirror background, uses green LEDS and is ceiling recessed mounted.
The OL2-HT model is designed to operate on A/C power only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.