Zoro Homepage

LED Edge-lit Exit Sign, OL2SALG1CCR-120277V

  • Mfr # OL2SALG1CCR-120277V

  • Zoro # G003505196


product price: $161.99
/ea
Free Shipping & Returns

Key Features

Width
4"
Height
11.25"
Voltage
120-277V
Housing Material
Steel
Number of Faces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OL2SALG1CCR-120277V
Zoro #
G003505196
UPC #
-
Country of Origin
Canada

Dimensions

Width
4"
Height
11.25"
Length
14.25"
Overall Width
4"
Overall Height
11.25"
Overall Length
14.25"

Description

The OL2 series has been developed with style, ease of installation and dependability in mind.
Utilizing indirect LED technology, the OL2 provides and edge-lit exit sign with even light distribution.
This version of the OL2 is single-faced with a clear background, uses green LEDS and is ceiling recessed mounted.
The OL2-SA is designed to operate on battery power in the event of a regular / mains power failure.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.