Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Location, Vandal Resistant Emergency Light

  • Mfr # ELSE205LED120/277V

  • Zoro # G303505926


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Lighting Technology
LED
Housing Material
Polycarbonate
Includes
Battery Backup
Mounting
Wall
Standards
Baa,CSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ELSE205LED120/277V
Zoro #
G303505926
UPC #
-
Country of Origin
Canada

Dimensions

Height
4.5"
Length
17"
Width
6.5"
Overall Length
17"
Overall Height
4.5"
Overall Width
6.5"

Details

Lighting Technology
LED
Housing Material
Polycarbonate
Includes
Battery Backup
Mounting
Wall
Standards
Baa,CSA
Operating Temp. Range
50F to 104F
Number of Lamp Heads
2
Emergency Illumination Time
90 min
Battery Chemistry
SLA
Head Lamps Adjustable
Yes
Lamp Watts - Emergency Lighting and Exit Signs
2 x 5W
Voltage - Emergency Lighting and Exit Signs
120-277V
Voltage
120-277V
Weight
5.6 lbs
Features
Polycarbonate Vandal resistant
Color
White
For Use With
Emergency Lighting
Emergency Back up Battery
Yes

Description

The Ecco Luna LED has been designed to change the common perception of emergency lighting.Its striking design is as functional as it is beautiful.
The polycarbonate housing completely encloses the reflector and 5W LED lamp assemblies. Fully enclosed LED lamps eliminate any unwanted tampering or re-positioning.
The Ecco Luna LED is fully gasketed providing protection against environments containing dust and moisture.
Suitable for indoor or wet location installation.This versatile fixture provides 90 minutes of emergency duration.

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.