Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wet Location, Vandal Resistant Exit Sign

  • Mfr # FTZSALR1UWW-120277V

  • Zoro # G903505210


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Width
4"
Height
9"
Emergency Illumination Time
90 min
Lighting Technology
LED
Housing Material
Die-Cast Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FTZSALR1UWW-120277V
Zoro #
G903505210
UPC #
-
Country of Origin
Canada

Dimensions

Width
4"
Height
9"
Length (In.)
14"
Overall Length
14"
Overall Height
10"
Overall Width
6.2"

Details

Item
Exit Sign
Emergency Illumination Time
90 min
Lighting Technology
LED
Housing Material
Die-Cast Aluminum
Standards
Baa, CSA, ETL, IP66, T20
Voltage - Emergency Lighting and Exit Signs
120-277V
Optional Remote Head
No
Number of Faces
1
Fixture Wattage
2W
Operating Temp. Range
45F to 104F
Description/Special Features
Outdoor , Wet Lcation, Aluminum Housing, Vandal resistant
Includes
Canopy
Voltage
120-277V
Letter Color
Red
Battery Chemistry
Ni-Cad
Mounting
Universal
Weight
10 lbs
For Use With
Emergency Lighting
Color
White
Emergency Back up Battery
Yes

Description

The FortezzaTM series vandal resistant exit sign is designed to stand up to high abuse areas such as correctional facilities, schools, apartment complexes, and public areas that may be subject to vandalism.
The heavy gauge cast aluminum housing and high abuse UV resistant polycarbonate faceplate offers extreme protection and superior performance with a contemporary look.
Tamper resistant screws ensure the integrity of the unit. Perforated chevrons allow for on-site selection.The FortezzaTM comes standard with a high reflective white powder coat inside the housing to maximize the LED distribution.
The FortezzaTM is also available with high output LEDs in AC only and self-powered operations.The FortezzaTM is wet location/IP66 rated, utilizing a long-life neoprene gasket. An internal heater with thermostat is optional for low temperature installations.
This version features red LEDs, a s white single-face and housing and a universal mounting configuration, and functions with A/C and through an emergency battery back-up system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.