Zoro Homepage

1 Quart Funnel with 14 Inch Flex Spout, Galvanized Steel

  • Mfr # GF21

  • Zoro # G702696492


product price: $23.29
/ea

Key Features

Material
Steel
Spout Outside Dia.
0.6
Length
20
Width
6.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GF21
Zoro #
G702696492
UPC #
85995004004
Country of Origin
United States

Dimensions

Spout Outside Dia.
0.6
Length
20
Width
6.4

Details

Material
Steel

Description

This strong, steel funnel has many advantages over plastic: It’s rodent-proof, weather-resistant, won't absorb odors and won't rust. This funnel is also recyclable and features a 14"L flexible spout for difficult-to-reach places and a screen to prevent foreign objects from entering the oil spout. 1-qt. capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.