Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

31 Gallon Galvanized Steel Trash Can with Lid

  • Mfr # 1270

  • Zoro # G302679864


product price: $43.56
/ea

Key Features

Container Capacity
31 gal
Container Shape
Round
Color
Silver
Height
27 in
Overall Width
20-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1270
Zoro #
G302679864
UPC #
085995001133
Country of Origin
United States

Dimensions

Height
27 in
Overall Width
20-1/2 in
Length
20-1/2 in
Overall Diameter
11.33

Details

Container Capacity
31 gal
Item
Outdoor Can
Container Shape
Round
Color
Silver
Lid Opening Mechanism
with a lid
Material
galvanized Steel

Description

Built with the highest quality galvanized steel, this trashcan is durable and made to last. Features an offset bottom to keep the can off the ground, durable wire handles for easy portability, and tight-fitting Infinity lid. This can is ideal for trash, yard waste, and larger pet food/livestock feed storage. Stronger and plastic free, this can is rodent proof, recyclable, and weather resistant. Dry storage only. Individual product dimensions account for Can and Lid together. Dimensions: 21 in L x 21 in W x 29.75 in H

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.