Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Gallon Drain Pan, Hot Dipped Steel

  • Mfr # 600

  • Zoro # G402697072


product price: $76.79
/ea
Free Shipping & Returns

Key Features

Dia.
4.8
Length
19.5
Width
19.5
Height (In.)
7.5
Depth (In.)
7-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600
Zoro #
G402697072
UPC #
85995001300
Country of Origin
Mexico

Dimensions

Dia.
4.8
Length
19.5
Width
19.5
Height (In.)
7.5
Depth (In.)
7-1/2"

Details

Material of Construction
Steel

Description

This galvanized steel pan can be used for just about anything from an oil drip pan to a pet dish. This utility pan is made of durable, hot dipped steel that resists oil and chemicals, won't absorb odors, is recyclable and weather resistant. Use to catch oil, transmission/hydraulic fluid and anti-freeze—anything that can be safely stored in a steel container. Won't flex, soften or deform like plastic or rubber. Pan has drop handles and easy-pour edge for convenient transfer. Use for light-to-medium applications. 8-gal. capacity.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.