Zoro Homepage

8 Quart Galvanized Steel Utility Pail

  • Mfr # 1208GS

  • Zoro # G902697220


product price: $16.45
/ea

Key Features

Material
Steel
Height
9
Width
10.9
Length
10.1
Outside Diameter
1.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1208GS
Zoro #
G902697220
UPC #
085995000518
Country of Origin
United States

Dimensions

Height
9
Width
10.9
Length
10.1
Outside Diameter
1.4

Details

Material
Steel

Description

These galvanized steel pails have a multitude of applications and are perfect to have around the home, farm or shop. The all steel construction features wire-reinforced top rim, deep edging and an offset bottom to keep them off the ground. These steel pails have several advantages over plastic pails: They are rodent-proof, shatter-proof, don’t absorb odors and are completely recyclable. Galvanized pails are also weather resistant and won't rust. Ideal for cleanup, wet or dry carry, storage and more.

Select pail volume from the drop-down menu above.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.