Zoro Homepage

Dust Pan, Black, Steel

  • Mfr # BS810

  • Zoro # G1811157


product price: $10.19
/ea

Key Features

Basic Dust Pan Material
Metal
Overall Dust Pan Width
11 5/8 in
Dust Pan Color
Black
Color Coding System
No
Overall Dust Pan Depth
13 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BS810
Zoro #
G1811157
UPC #
85995102199
Country of Origin
Mexico

Dimensions

Overall Dust Pan Width
11 5/8 in
Overall Dust Pan Depth
13 3/4 in
Dust Pan Handle Length
4 1/2 in
Overall Width
11 3/4 in
Overall Length
13-3/4"
Handle Length
4 1/2 in
Overall Depth
13 1/2 in

Details

Item
Handheld Dust Pan
Basic Dust Pan Material
Metal
Dust Pan Color
Black
Color Coding System
No
Dust Pan Lid Options
No Lid
Features
Designed for Heavy Duty with Corrugated Ribs for Included Durability
Color
Black
Material
Steel
Specific Dust Pan Material
Steel
Includes Dust Pan Lid
No
Tool Type
Dust Pan

Description

Handheld Dust Pan, Tool Type Dust Pan, Material Steel, Handle Length 4 1/2 in, Overall Width 11 3/4 in, Overall Depth 13 1/2 in, Color Black, Color Coding System No, Dust Pan Type Handheld Standard, Includes Dust Pan Lid No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.