Shop BEHRENS
Create Account
Manufacturing 2-OV 10.5 gal Oval Tub Galvanized
Mfr # 2-OV
Zoro # G603713861
product price:Â
$
97.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-OV
- Zoro #
- G603713861
- UPC #
- 85995000976
- Country of Origin
- Mexico
Description
The kitchen is one of the most important gathering rooms in the home, which is why you need the right kitchen utensils and appliances to create an inviting atmosphere. Whether you create meals for a large family or you are cooking for two, we provide everything you need to create the perfect meal. Fill your kitchen with the aroma of delicious foods cooked with ease using one of the quality kitchen utensils from us.
Features- Perfect for planters, storage, keeping beverages on ice, outdoor decor, seed corn and more
- Include 2 side drop handles
- Offset bottom keeps tub off ground, big handles for easy carrying, deep swedging increase durability
- Climate resistant won't rust
- Material: Steel
- Product Type: Tub
- Shape: Oval
- Capacity: 10.5 gal.
- Dimension: 9.4" H x 15" W x 28" L
- Weight: 4.8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.