Ice Bin, 22 in W, 50 in H, SS
- Mfr # K420
- Zoro # G202015434
product price:Â
$
1,575.99
/ea
Key Features
Standards
AHRI, NSF
Features
Stay Open Design, Corrosion-Resistant
Overall Depth
34 in
Overall Height
50 in
Finish
Unfinished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K420
- Zoro #
- G202015434
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Overall Depth
- 34 in
- Overall Height
- 50 in
- Overall Width
- 22 in
- Drain Size
- 3/4 in
- Fits Chest Size
- Stay Open Design, Corrosion-Resistant
Details
- Item
- Ice Bin
- Standards
- AHRI, NSF
- Features
- Stay Open Design, Corrosion-Resistant
- Finish
- Unfinished
- Storage Capacity
- 383 lb
- Includes Legs
- Yes
- Door Type
- Top Hinged
- Compatible Ice Machine
- K-0420
- Antimicrobial
- No
- Weight
- 108 lb
- Product Type
- Ice Bin
- Drain Thread Type
- FPT
- Material
- Stainless Steel
- Compatible Product Type
- Koolaire Ice Machines
- Liner Material
- Polyurethane
- Function
- Stores Ice
- Compatible Manufacturer Part Number
- K-0420
- Shell Material
- Stainless Steel
Description
The KOOLAIRE - K420 Ice Storage Bin is a sizable unit with an overall height of 50 inches, width of 22 inches, and depth of 34 inches. With these dimensions, it can comfortably accommodate a substantial storage capacity of up to 383 lbs. The bin also includes legs, adding stability and ease in placement across various surfaces.
Constructed with corrosion-resistant stainless steel finish, the K420 Ice Storage Bin exhibits durability against wear and tear. Its top hinged door features a stay-open design which facilitates efficient access to stored ice without the inconvenience of a closing door. However, note that this product does not have antimicrobial properties.
This particular model is compatible with the K-0420 ice machine and adheres to AHRI and NSF standards. Weighing at approximately 108 lbs., this item qualifies as an ice storage bin designed for those requiring significant storage capabilities while maintaining robustness in material quality.
Constructed with corrosion-resistant stainless steel finish, the K420 Ice Storage Bin exhibits durability against wear and tear. Its top hinged door features a stay-open design which facilitates efficient access to stored ice without the inconvenience of a closing door. However, note that this product does not have antimicrobial properties.
This particular model is compatible with the K-0420 ice machine and adheres to AHRI and NSF standards. Weighing at approximately 108 lbs., this item qualifies as an ice storage bin designed for those requiring significant storage capabilities while maintaining robustness in material quality.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.