Zoro Homepage

Auxillary Condensor

  • Mfr # P220L2

  • Zoro # G201212643


product price: $915.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 in
For Use With
BEING Rotary Evaporators
Dimensions
12 in x 9 in x 5 in
Features
Made of High Quality Borosilicate Glass
Overall Height
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P220L2
Zoro #
G201212643
UPC #
-
Country of Origin
China

Dimensions

Overall Length
12 in
Dimensions
12 in x 9 in x 5 in
Overall Height
5 in
Overall Width
9 in

Details

Item
Auxillary Condensor
For Use With
BEING Rotary Evaporators
Features
Made of High Quality Borosilicate Glass
Compatible Product Type
Being Rotary Evaporators
Product Type
Auxiliary Condenser

Description

Auxillary Condensor

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.