Auxillary Condensor
Mfr # P250L2
Zoro # G301212635
product price: $1,151.99
/ea
Free Shipping & Returns
Key Features
Overall Length
12 in
Features
Made of High Quality Borosilicate Glass
Dimensions
12 in x 9 in x 5 in
For Use With
BEING Rotary Evaporators
Compatible Product Type
Being Rotary Evaporators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P250L2
Zoro #
G301212635
UPC #
-
Country of Origin
China
Dimensions
Overall Length
12 in
Dimensions
12 in x 9 in x 5 in
Overall Height
5 in
Overall Width
9 in
Details
Item
Auxillary Condensor
Features
Made of High Quality Borosilicate Glass
For Use With
BEING Rotary Evaporators
Compatible Product Type
Being Rotary Evaporators
Product Type
Auxiliary Condenser
Description
Auxillary Condensor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.