Zoro Homepage

Bath

  • Mfr # BPC-13A

  • Zoro # G1872371


product price: $4,069.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.

Key Features

Standards
DIN 12880, ETL
Chamber Width
5.9 in
Temperature Control
Yes
Max. Temp. (C)
100 Degrees Degrees C
Temp. Range (C)
-40 Degrees to 100 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPC-13A
Zoro #
G1872371
UPC #
608119843763
Country of Origin
China

Dimensions

Chamber Width
5.9 in
Chamber Height
6.29 in
Chamber Depth
5.9 in
Overall Depth
34 5/8 in
Interior Width
7 7/8 in
Interior Depth
6 3/4 in
Overall Height
24 3/4 in
Overall Width
15 in
Interior Height
9 1/2 in

Details

Standards
DIN 12880, ETL
Temperature Control
Yes
Max. Temp. (C)
100 Degrees Degrees C
Temp. Range (C)
-40 Degrees to 100 Degrees
Flow Rate
8 lpm
Heated or Refrigerated
Heated and Refrigerated
Capacity - Circulators and Water Baths
4.5 L
Temp. Accuracy
+/-0.2 Degrees C
Item
Water Bath
Material
Stainless Steel
Voltage
120V AC
Chamber Material
Stainless Steel
Item - Circulators and Water Baths
Circulator
Temp. Range (F)
-40 Degrees to 212 Degrees
Display
Digital
Bath Material
Stainless Steel
Temperature Accuracy Tolerance
+/-0.2 Degrees C
Temperature Uniformity
+/-0.1C
Product Type
Circulating Bath
Plug Type
5-15
Alarm Indicator Type
Audio
Interior Material
Stainless Steel
Display Type
LCD
Temperature Setting - Maximum
150 Degrees C
Circulation Type
Stirring
Housing Material
Stainless Steel
Number of Steps per Program
8
Pump Type
Turbine
Includes Alarm
Yes
Capacity
13 L
Programmable
Yes
Temperature Setting - Minimum
-20 Degrees C
Color
White
Number of Programs
8

Description

Circulator, Heated or Refrigerated Heated and Refrigerated, Capacity - Circulators and Water Baths 4.5 L, Chamber Depth 5.9 in, Chamber Height 6.29 in, Chamber Width 5.9 in, Temp. Range (C) -40 Degrees to 100 Degrees , Temp. Range (F) -40 Degrees to 212 Degrees , Temperature Control Yes, Temp. Accuracy +/-0.2 Degrees C, Chamber Material Stainless Steel, Standards DIN 12880, ETL, Voltage 120V AC, Display Digital, Flow Rate 8 lpm, Material Stainless Steel, Max. Temp. (C) 100 Degrees Degrees C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.