Cell Culture Spring Rack
Mfr # P30009
Zoro # G501114005
product price: $900.99
/ea
Free Shipping & Returns
Key Features
Manufacturers Warranty Length
2 yr
Material
Stainless Steel
For Use With
BEING BIS-3 Shaker
Includes
Thumb Screws
Overall Width
17 3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P30009
Zoro #
G501114005
UPC #
-
Country of Origin
China
Dimensions
Manufacturers Warranty Length
2 yr
Overall Width
17 3/4 in
Overall Length
17 3/4 in
Details
Item
Cell Culture Spring Rack
Material
Stainless Steel
For Use With
BEING BIS-3 Shaker
Includes
Thumb Screws
Product Type
Cell Culture Spring Rack
Description
Cell Culture Spring Rack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.