Shop BEING SCIENTIFIC

CoolingIncubator, 2.1cu ft, 39-3/8"H, Dgtl

  • Mfr # BIC-60
  • Zoro # G222588338

product price: 
$
4,205.99
/ea
Additional $200.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
39 3/8 in
Product Type
Cooling Incubator
Incubator Type
BOD
Temperature Setting - Minimum
-10 Degrees C
Standards
cETL
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BIC-60
Zoro #
G222588338
UPC #
-
Country of Origin
China
Product Type
Cooling Incubator
Incubator Type
BOD
Temperature Setting - Minimum
-10 Degrees C
Standards
cETL
Convection Type
Forced Air
Item
Cooling Incubator
Programmable
Yes
Number of Shelves
2
Temperature Accuracy Tolerance
+/-0.3 Degrees C @-10 Degrees C; +/-0.5 Degrees C@ 37 Degrees C
Capacity
2.1 cu ft
Display Type
Digital
Alarm Indicator Type
Audio and Visual
Temperature Setting - Maximum
80 Degrees C
Voltage
120V AC
Temperature Uniformity
+/-1.0 C @ 25 C, +/-1.8 Degrees F @ 77 Degrees F
Refrigerated
Refrigerated
Number of Displays
1
Shelf Capacity
44 lb
Frequency
60 Hz
Color
White
Control Type
Controller
Housing Material
Stainless Steel
Interior Material
Stainless Steel
Housing Finish
Powder Coated
Wattage
1,300 W
Refrigerant Type
R-1234ze
Chamber Configuration
Single
Shelving Type
Wire
Features
Glass Inner Door
Door Hinge
Right
Door Material
Glass
Wire Color
White

Dimensions

Overall Height
39 3/8 in
Interior Height
17 3/4 in
Overall Depth
27 1/4 in
Overall Width
21 1/2 in
Interior Depth
15 in
Interior Width
15 3/4 in
Fits Chest Size
Glass Inner Door

Description

Cooling Incubator, Incubator Type BOD, Overall Height 39 3/8 in, Overall Width 21 1/2 in, Overall Depth 27 1/4 in, Convection Type Forced Air, Number of Shelves 2, Door Material Glass, Housing Material Stainless Steel, Includes Not Applicable, 120V AC

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.