Zoro Homepage

Discharge Valve

  • Mfr # P20SL9

  • Zoro # G201212551


product price: $206.99
/ea
Free Shipping & Returns

Key Features

Features
Made of High Quality Borosilicate Glass
For Use With
BEING Rotary Evaporators
Dimensions
12 in x 9 in x 5 in
Overall Width
9 in
Overall Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P20SL9
Zoro #
G201212551
UPC #
-
Country of Origin
China

Dimensions

Dimensions
12 in x 9 in x 5 in
Overall Width
9 in
Overall Length
12 in
Overall Height
5 in

Details

Features
Made of High Quality Borosilicate Glass
For Use With
BEING Rotary Evaporators
Item
Discharge Valve
Product Type
Discharge Valve
Compatible Product Type
Being Rotary Evaporators

Description

Discharge Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.