Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drying Oven, 120V, Blue

  • Mfr # EOF-140

  • Zoro # G116246122


product price: $2,419.99
/ea
Item requires special delivery charges. A $90.00 per item surcharge will be applied.

Key Features

Number of Doors
1
Voltage
120V
Programmable
No
Shelf Capacity
33 lb
Volume
4.8 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOF-140
Zoro #
G116246122
UPC #
-
Country of Origin
China

Dimensions

Manufacturers Warranty Length
2 yr
Overall Height
28 3/4 in
Overall Width
33 1/8 in
Overall Depth
22 3/4 in
Interior Depth
17 3/4 in
Interior Width
21 3/4 in
Interior Height
21 3/4 in

Details

Number of Doors
1
Voltage
120V
Programmable
No
Shelf Capacity
33 lb
Item
Drying Oven
Volume
4.8 cu ft
Capacity
4.8 cu ft
Features
LCD Display, Airtight Sealing Door, Integrated Fan, PID Controller, Safety Alarm
Standards
cETLus Listed
Number of Shelves
2
Wattage
2,150 W
Convection Type
Forced Air
Plug Type
5-20P
Preheat Time
40 min to 150 Degrees C
Number of Shelves Included
2
Shelving Type
Wire
Frequency
60 Hz
Product Type
Drying Oven
Timer Duration - Minimum
0 min
Interior Material
Stainless Steel
Display Type
Digital
Temperature Setting - Maximum
482 Degrees F
Maximum Load Capacity per Shelf
33 lb
Control Type
PID Temperature
Vacuum Pump Required
No
Timer Duration - Maximum
5,999 min
Maximum Number of Shelves
11
Color
Blue
Shelf Adjustability
Adjustable
Temperature Accuracy Tolerance
+/-0.5 Degrees C
Temperature Uniformity
+/-2.5 @ 150 Degrees C

Description

Drying Oven, Convection Type Forced Air, Overall Height 28 3/4 in, Overall Width 33 1/8 in, Overall Depth 22 3/4 in, Voltage 120V, Programmable No, Preheat Time 40 min to 150 Degrees C, Number of Doors 1, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.