Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drying Oven, 120V, Blue

  • Mfr # EOF-50

  • Zoro # G916246117


product price: $1,689.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Convection Type
Forced Air
Overall Depth
20 7/8 in
Programmable
No
Voltage
120V
Volume
1.8 cu ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOF-50
Zoro #
G916246117
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20 7/8 in
Overall Height
20 1/2 in
Overall Width
28 1/4 in
Manufacturers Warranty Length
2 yr
Interior Depth
15 5/8 in
Interior Height
13 3/4 in
Interior Width
16 1/2 in

Details

Convection Type
Forced Air
Programmable
No
Voltage
120V
Item
Drying Oven
Volume
1.8 cu ft
Wattage
1,200 W
Preheat Time
40 min to 150 Degrees C
Number of Doors
1
Features
LCD Display, Airtight Sealing Door, Integrated Fan, PID Controller, Safety Alarm
Shelf Capacity
33 lb
Capacity
1.8 cu ft
Standards
cETLus Listed
Plug Type
5-15P
Number of Shelves
2
Shelving Type
Wire
Interior Material
Stainless Steel
Frequency
60 Hz
Number of Shelves Included
2
Temperature Setting - Maximum
482 Degrees F
Timer Duration - Minimum
0 min
Control Type
PID Temperature
Display Type
Digital
Shelf Adjustability
Adjustable
Vacuum Pump Required
No
Color
Blue
Temperature Accuracy Tolerance
+/-0.5 Degrees C
Product Type
Drying Oven
Timer Duration - Maximum
5,999 min
Temperature Uniformity
+/-2.0 @ 150 Degrees C
Maximum Load Capacity per Shelf
33 lb
Maximum Number of Shelves
6

Description

Drying Oven, Convection Type Forced Air, Overall Height 20 1/2 in, Overall Width 28 1/4 in, Overall Depth 20 7/8 in, Voltage 120V, Programmable No, Preheat Time 40 min to 150 Degrees C, Number of Doors 1, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.