Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drying Oven, 120V, Blue

  • Mfr # EOF-70

  • Zoro # G416246136


product price: $1,919.99
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.

Key Features

Standards
cETLus Listed
Number of Doors
1
Overall Width
29 1/8 in
Features
LCD Display, Airtight Sealing Door, Integrated Fan, PID Controller, Safety Alarm
Programmable
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EOF-70
Zoro #
G416246136
UPC #
-
Country of Origin
China

Dimensions

Overall Width
29 1/8 in
Overall Height
24 3/4 in
Overall Depth
20 7/8 in
Manufacturers Warranty Length
2 yr
Interior Height
17 3/4 in
Interior Width
17 3/4 in
Interior Depth
15 3/4 in

Details

Standards
cETLus Listed
Number of Doors
1
Features
LCD Display, Airtight Sealing Door, Integrated Fan, PID Controller, Safety Alarm
Programmable
No
Shelf Capacity
33 lb
Voltage
120V
Number of Shelves
2
Item
Drying Oven
Preheat Time
40 min to 150 Degrees C
Wattage
1,650 W
Capacity
2.8 cu ft
Convection Type
Forced Air
Volume
2.8 cu ft
Plug Type
5-15P
Number of Shelves Included
2
Maximum Load Capacity per Shelf
33 lb
Product Type
Drying Oven
Temperature Setting - Maximum
482 Degrees F
Shelving Type
Wire
Control Type
PID Temperature
Frequency
60 Hz
Maximum Number of Shelves
9
Temperature Accuracy Tolerance
+/-0.5 Degrees C
Timer Duration - Minimum
0 min
Display Type
Digital
Temperature Uniformity
+/-2.0 @ 150 Degrees C
Color
Blue
Shelf Adjustability
Adjustable
Vacuum Pump Required
No
Interior Material
Stainless Steel
Timer Duration - Maximum
5,999 min

Description

Drying Oven, Convection Type Forced Air, Overall Height 24 3/4 in, Overall Width 29 1/8 in, Overall Depth 20 7/8 in, Voltage 120V, Programmable No, Preheat Time 40 min to 150 Degrees C, Number of Doors 1, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.