Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Drying Oven, 120V, Blue

  • Mfr # EON-50

  • Zoro # G816246088


product price: $1,399.99
/ea
Item requires special delivery charges. A $75.00 per item surcharge will be applied.

Key Features

Overall Width
21 1/4 in
Convection Type
Forced Air
Capacity
2 cu ft
Number of Doors
1
Features
LCD Display, Airtight Sealing Door, Integrated Fan, PID Controller, Safety Alarm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EON-50
Zoro #
G816246088
UPC #
-
Country of Origin
China

Dimensions

Overall Width
21 1/4 in
Overall Height
28 1/4 in
Overall Depth
21 3/4 in
Manufacturers Warranty Length
2 yr
Interior Height
16 1/4 in
Interior Width
15 3/4 in
Interior Depth
13 in

Details

Convection Type
Forced Air
Capacity
2 cu ft
Number of Doors
1
Features
LCD Display, Airtight Sealing Door, Integrated Fan, PID Controller, Safety Alarm
Wattage
1,200 W
Preheat Time
50 min to 150 Degrees C
Item
Drying Oven
Voltage
120V
Number of Shelves
2
Programmable
No
Plug Type
5-15P
Volume
2 cu ft
Shelf Capacity
33 lb
Maximum Number of Shelves
8
Temperature Setting - Maximum
392 Degrees F
Temperature Uniformity
+/-2.5 @ 150 Degrees C
Shelf Adjustability
Adjustable
Timer Duration - Maximum
5,999 min
Maximum Load Capacity per Shelf
33 lb
Product Type
Drying Oven
Shelving Type
Wire
Interior Material
Stainless Steel
Timer Duration - Minimum
0 min
Temperature Accuracy Tolerance
+/-0.5 Degrees C
Display Type
Digital
Vacuum Pump Required
No
Control Type
PID Temperature
Number of Shelves Included
2
Color
Blue
Frequency
60 Hz

Description

Drying Oven, Convection Type Forced Air, Overall Height 28 1/4 in, Overall Width 21 1/4 in, Overall Depth 21 3/4 in, Voltage 120V, Programmable No, Preheat Time 50 min to 150 Degrees C, Number of Doors 1, Number of Shelves 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.